Aramid glove For high temperatures
HEATPROTGLOV-ARAMID-YELLOW
Art.-no. 0899496311
EAN 4061975989802
Register now and access more than 125,000 products
High level of protection against high temperatures.
- 100 % aramid fabric.
- Internal wool lining for thermal insulation.
- Safety cuffs made of leather.
- Designed for intermittent handling of elements up to 200 °C.
All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Datasheets(X)
Recommended for working at high temperatures such as working with hot metal parts, injection moulding, engine assembly and inspection, as well as handling castings.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!